1-1/4 in. Dryer Timer Knob
1-1/4 in. Dryer Timer Knob
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement timer knob assembly
Specifications
- Brand Model Compatibility:
- DBSR463EG1WW Electric Dryer
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Length:
- 1-1/4 in
- Product Type:
- Timer Knob
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov