1-3/4 in. Surface Element Control
1-3/4 in. Surface Element Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement burner control switch
Specifications
- Depth:
- 2-3/8 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- NSF Certified:
- No
- Product Type:
- Surface Element Control
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Watts:
- 2100 W
- Width:
- 1-3/4 in