This product requires certification to purchase.

1-5/8 in. Timer Knob in White

You last purchased this on
 
GE®

1-5/8 in. Timer Knob in White

  • Fast #
  • Part #GWH1X2721
  • Item #5152590
  • Manufacturer Part #WH1X2721
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

1-5/8 in. Timer Knob in White

  • Fast #
  • Part #GWH1X2721
  • Item #5152590
  • Manufacturer Part #WH1X2721
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Knob and clip assembly
  • White
  • Requires Certification

Specifications

Brand Model Compatibility:
WE01X10033, WE01X10038, WE01X10156, WE01X1207, WE01X1208, WE01X1228, WE01X2721, WE1X10033, WE1X10038, WE1X10156, WE1X1207, WE1X1208, WE1X1228, WE1X2721, WH01X1208, WH01X2721, WH1X1208
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/4 in
Height:
1-5/8 in
Product Type:
Timer Knob
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
1-5/8 in