This product requires certification to purchase.

1.6 cu. ft. 950 W Over-the-Range Microwave in Stainless Steel

You last purchased this on
 
GE®

1.6 cu. ft. 950 W Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #GJVM3162RJSS
  • Item #5148379
  • Manufacturer Part #JVM3162RJSS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

1.6 cu. ft. 950 W Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #GJVM3162RJSS
  • Item #5148379
  • Manufacturer Part #JVM3162RJSS
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Convenience cooking controls
  • Auto and time defrost
  • Turntable on/off control
  • Features 2-speed, 300 CFM venting system
  • Ten power levels offer cooking flexibility
  • Capacity: 1.6 cu ft
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
14
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
15-7/8 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Charcoal
Height:
16-7/16 in
Interior Light:
Yes
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in