This product requires certification to purchase.

1.7 cu. ft. 1000 W Ducted Over-the-Range Microwave in Stainless Steel

You last purchased this on
 
GE®

1.7 cu. ft. 1000 W Ducted Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #GJVM6172SKSS
  • Item #7055273
  • Manufacturer Part #JVM6172SKSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

1.7 cu. ft. 1000 W Ducted Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #GJVM6172SKSS
  • Item #7055273
  • Manufacturer Part #JVM6172SKSS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.7 cu. ft. capacity
  • Convenience cooking controls
  • "Add 30 seconds" button
  • Weight and time defrost
  • Turntable On/Off
  • Two-speed, 300-CFM venting system
  • 10 power levels
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
15 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Charcoal
Height:
16-1/2 in
Interior Light:
Yes
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in