This product requires certification to purchase.

1.7 cu. ft. 1000 W Over-the-Range Microwave in Black

You last purchased this on
 
GE®

1.7 cu. ft. 1000 W Over-the-Range Microwave in Black

  • Fast #
  • Part #GJVM6175DKBB
  • Item #7055305
  • Manufacturer Part #JVM6175DKBB
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

1.7 cu. ft. 1000 W Over-the-Range Microwave in Black

  • Fast #
  • Part #GJVM6175DKBB
  • Item #7055305
  • Manufacturer Part #JVM6175DKBB
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Weight and time defrost automatically sets the optimal defrosting time and power level
  • Worry-free melting of butter, caramel, chocolate and cheese with melt feature
  • Features 2-speed, 300 CFM venting system
  • Upfront charcoal filter with indicator light
  • Capacity: 1.7 cu ft
  • Watts: 1000
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.7 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
15 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Charcoal
Height:
16-1/2 in
Interior Light:
Yes
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1580 W
Width:
29-7/8 in