10.1 oz. Silicone Caulk Sealant in White
10.1 oz. Silicone Caulk Sealant in White
Frequently Purchased Together
Product Details
Product Details
- All-purpose caulk
- White
- Size: 10.1 oz
- Product is 100% silicone
- Permanently flexible
- Permanently weatherproof
- Will not shrink or crack
Specifications
- Application:
- General Purpose
- Color Finish Name:
- White
- GSA Approved:
- No
- Material:
- Silicone
- Product Type:
- Caulk
- Size:
- 10.1 oz
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- No