This product requires certification to purchase.

10W Dryer Bulb

You last purchased this on
 
GE®

10W Dryer Bulb

  • Fast #
  • Part #GWE05X20431
  • Item #7549049
  • Manufacturer Part #WE05X20431
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

10W Dryer Bulb

  • Fast #
  • Part #GWE05X20431
  • Item #7549049
  • Manufacturer Part #WE05X20431
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Energy Star Compliant:
No
GSA Approved:
No
Height:
1-5/8 in
Length:
5/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V
Watts:
10 W
Width:
5/8 in