11 in. Door Gasket
11 in. Door Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Part WB04T10086 should be used on select GE ranges to replace a worn or damaged oven door gasket
- Fits select GE electric ranges
- Easy installation
- Genuine GE part
- 1 year limited warranty
Specifications
- Depth:
- 8 in
- Height:
- 1-4/5 in
- Length:
- 7 ft
- Product Type:
- Door Gasket
- Width:
- 11 in