12 ft. Hose Extension
12 ft. Hose Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Depth:
- 148 in
- Energy Star Compliant:
- No
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 12 ft
- NSF Certified:
- No
- Product Type:
- Hose Extension
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-1/4 in