This product requires certification to purchase.

13 Amp 72 in. Appliance Cord

You last purchased this on
 
GE®

13 Amp 72 in. Appliance Cord

  • Fast #
  • Part #GGPFCORD
  • Item #3439634
  • Manufacturer Part #GPFCORD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

13 Amp 72 in. Appliance Cord

  • Fast #
  • Part #GGPFCORD
  • Item #3439634
  • Manufacturer Part #GPFCORD
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 978
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Power Cord for Built-In Dishwasher Installation - 6 ft
  • Requires Certification

Specifications

AMP:
13
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
72 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No