19 in. 4.1 cu. ft. Beverage Cooler
19 in. 4.1 cu. ft. Beverage Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Upfront electronic controls
- Features 3 adjustable, full depth and 2 half depth wooden racks
- Gray glass door with Silver accents
- Tubular handle
- Reversible door
- ADA compliant
- Capacity: 109 cans/31 bottles
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.1 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 22-1/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 33 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers, Compact
- Smart Home Enabled:
- No
- Temperature Range:
- 41 to 61 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 72 lb
- Width:
- 19 in