19.2 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
19.2 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- #1 in Quality and Dependability
- Premium Inner Door
- LED lighting
- Edge-to-edge glass shelves
- Sliding deli drawer
- Adjustable wire freezer shelf
- ADA-compliant
- ENERGY STAR® certified
- Upfront temperature controls
- High-gloss handles
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 34-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.57 cu ft
- Height:
- 66-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.59 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 202 lb
- Width:
- 29-3/4 in