2-Burner Radiant Cooktop in Black
2-Burner Radiant Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compact cooktop - smaller cooktop is ideal for 21" cooktop installations
- Ceramic glass cooktop - a smooth cooktop surface makes cleaning quick and easy
- Ribbon heating elements - provide powerful heat beneath a smooth glass surface to ensure even heat and fast warm-up times
- 6"/9" dual heating element
- Melt setting - gently melt delicate foods without scorching
- Frameless design - a smooth and seamless cooktop surface makes cleaning quick and easy
- Upfront controls - controls are placed within easy reach at the front center of the cooktop
- Hot surface indicator lights - illuminate when the cooking surface is active and hot, adding convenience and safe caution
- Heating element "On" light - illuminates when the cooking surface is activated
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Burner Type:
- Radiant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 17-1/8 in
- Height:
- 3-1/4 in
- Number of Burners:
- 2
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 2500 W
- Width:
- 21-1/2 in