2.8 oz. Silicone Glue
2.8 oz. Silicone Glue
Frequently Purchased Together
Product Details
Product Details
- Adheres to wood, metal, concrete, masonry, ceramics, glass, and most plastics
- Permanently flexible
- Watertight and weatherproof
- Will not shrink or crack
Specifications
- Application:
- Fiberglass, Glass, Marble, Porcelain, Steel, Tile, Wood
- Color Finish Name:
- Clear
- GSA Approved:
- No
- Material:
- Plastic
- Product Type:
- Glue
- Size:
- 2.8 oz
- UL Listed:
- No