2.8 oz. Supreme Silicone Kitchen and Bath Caulk in White
2.8 oz. Supreme Silicone Kitchen and Bath Caulk in White
Frequently Purchased Together
Product Details
Product Details
- Kitchen and bath caulk
- White
- Size: 2.8 oz
- Product is 100% silicone
- Shower ready in 30 minutes
- Permanent waterproof seal
- Won't crack, chip, peel, or dry out
- Low VOC
- Mold free product protection for 10 years
Specifications
- Application:
- Kitchen, Bathroom
- Color Finish Name:
- White
- GSA Approved:
- No
- Material:
- Silicone
- Product Type:
- Caulk
- Size:
- 2.8 oz
- UL Listed:
- No