20 Amp 6 ft. Appliance Cord
20 Amp 6 ft. Appliance Cord
Package Quantity Info:
Each: 1 Case: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 6 ft power cord with LCDI
- 4-pin connector
- Low voltage personality plug
- Dimensions: 3 in H x 6.9 in W x 9.8 in D
Specifications
- AMP:
- 20
- Brand Model Compatibility:
- AZ45E07DAB, AZ45E07DAC, AZ45E07DAP, AZ45E09DAB, AZ45E09DAC, AZ45E09DAP, AZ45E12DAB, AZ45E12DAC, AZ45E12DAP, AZ45E15DAB, AZ45E15DAC, AZ65H07DAB, AZ65H07DAC, AZ65H07DAD, AZ65H09DAB, AZ65H09DAC, AZ65H09DAD, AZ65H12DAB, AZ65H12DAC, AZ65H12DAD, AZ65H15DAB, AZ65H15DAC, AZ65H15DAD, AZ65H12DAD, AZ65H12DBM, AZ65H15DAB, AZ65H15DAC, AZ65H15DAD, AZ65H15DBM
- Cable or Wire Type:
- LCDI
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 6 ft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 208/230V