20.9 cu. ft. Bottom Mount Freezer Refrigerator in Fingerprint Resistant Stainless Steel
20.9 cu. ft. Bottom Mount Freezer Refrigerator in Fingerprint Resistant Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fingerprint resistant stainless: Easily wipe away smudges and fingerprints for a look that's always sparkling clean
- LED lighting: Find exactly what you’ve been looking for under crisp, clear lighting
- Factory-installed icemaker: Refrigerator comes ready to automatically create ice
- Sliding snack drawer: Make more space, exactly where you need it, with a drawer that moves across the entire width of the fresh-food section
- Upfront temperature controls with actual temperature display: Easy-to reach controls display accurate temperatures
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 36-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.04 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Pull
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.93 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 210 lb
- Width:
- 29-3/4 in