23-1/2 in. 11.9 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
23-1/2 in. 11.9 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Counter Depth Design
- 24'' Wide Refrigerator
- Temperature Controlled Drawer
- Bottle Storage Rack
- Energy Star Certified
- ADA Compliant
- Icemaker Ready
- Internal Digital Controls
- QuickSpace Shelf
- LED Lighting
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.19 cu ft
- Handle Type:
- Recessed
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 7.71 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 176 lb
- Width:
- 23-1/2 in