23-3/4 in. Built-In Dishwasher in Black
23-3/4 in. Built-In Dishwasher in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ADA compliant with low - profile Installation - great for 34" counter top heights and raised subfloors
- 3-level wash - expect exceptionally clean table-ready dishes with powerful wash arms
- Autosense cycle - a beam of light measures soil levels and water temperature to adjust to the ideal cycle time
- Piranha™ hard food disposer with removable filter - to ensure consistently clean items, this stainless steel blade rotates at 3,600 RPM to pulverize food particles and helps to prevent large particles from clogging the wash arms
- Sanitize option (NSF certified) - high-temperature rinse sanitizes and reduces by 99.999% the bacteria found on dishes
- DBA 51
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 8.9, 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Decibel Rating (dB):
- 51 dB
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Bar
- Height:
- 32-1/4 in
- Installation Type:
- Built-in
- NSF Certified:
- Yes
- Number of Cycles:
- 3
- Number of Settings:
- 12
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 23-3/4 in
- Wireless Communication - FEI:
- Wi-Fi