23-3/4 in. Built-In Dishwasher in Stainless Steel
23-3/4 in. Built-In Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 51 dB
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 34-3/4 in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Cycles:
- 3
- Number of Settings:
- 12
- Power Source:
- Electric
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 23-3/4 in