This product requires certification to purchase.

23-3/4 in. Top Control Plastic Interior Built-In Dishwasher in Black

You last purchased this on
 
GE®

23-3/4 in. Top Control Plastic Interior Built-In Dishwasher in Black

  • Fast #
  • Part #GGDT630PGRBB
  • Item #9568541
  • Manufacturer Part #GDT630PGRBB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

23-3/4 in. Top Control Plastic Interior Built-In Dishwasher in Black

  • Fast #
  • Part #GGDT630PGRBB
  • Item #9568541
  • Manufacturer Part #GDT630PGRBB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3 rack dishwasher
  • Bottle jets
  • Dry boost
  • Wash zone
  • Steam + sani
  • Autosense wash cycle
  • High wash performance
  • Adjustable upper rack
  • Choose your cycle
  • Reliable performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
7.1, 15
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Decibel Rating (dB):
50 dB
Depth:
24 in
Energy Star Compliant:
Yes
Handle Type:
Towel Bar
Height:
33-3/8 in
Installation Type:
Built-in
NSF:
NSF 184
NSF Certified:
Yes
Number of Cycles:
5
Number of Settings:
16
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
800 W
Width:
23-3/4 in