This product requires certification to purchase.

23-3/4 in. Top Control Plastic Interior Built-In Dishwasher in White

You last purchased this on
 
GE®

23-3/4 in. Top Control Plastic Interior Built-In Dishwasher in White

  • Fast #
  • Part #GGDT630PGMWW
  • Item #8928873
  • Manufacturer Part #GDT630PGMWW
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

23-3/4 in. Top Control Plastic Interior Built-In Dishwasher in White

  • Fast #
  • Part #GGDT630PGMWW
  • Item #8928873
  • Manufacturer Part #GDT630PGMWW
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

Capacity:
16 Place Settings
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Decibel Rating (dB):
50 dB
Depth:
24 in
Energy Star Compliant:
Yes
Installation Type:
Built-in
Number of Settings:
16
Smart Home Enabled:
No
Width:
23-3/4 in