23-3/4 in. Top Control Plastic Interior Built-In Dishwasher in White
23-3/4 in. Top Control Plastic Interior Built-In Dishwasher in White
Product Details
Product Details
- 3 rack dishwasher
- Bottle jets
- Dry boost
- Wash zone
- Steam + sani
- Autosense wash cycle
- High wash performance
- Adjustable upper rack
- Choose your cycle
- Reliable performance
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.1, 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 50 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Towel Bar
- Height:
- 33-3/8 in
- Installation Type:
- Built-in
- NSF:
- NSF 184
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 23-3/4 in