23-3/4 in. Top Control Stainless Steel Interior Built-In Dishwasher in White
23-3/4 in. Top Control Stainless Steel Interior Built-In Dishwasher in White
Product Details
Product Details
- Dry Boost™ technology outperforms standard heated-dry dishwashers by getting hard-to-dry items like plastics up to 3 times drier when compared to heated dry
- Third rack with removable silverware caddy the versatile third rack was redesigned to load more than just silverware with additional space for unique items
- Deep clean silverware Jets a system of 40 deep-cleaning silverware jets blasts the silverware basket from the bottom up, removing all stuck-on food for sparkling results
- 4 bottle wash jets ensure a deep clean for tall items, narrow glasses, jars and more thanks to this dishwasher with bottle jets. 4 powerful jets direct water and detergent inside to effectively wash hard-to-reach areas
- Smooth-glide Upper rack this dishwasher with a smooth-glide rack makes loading and unloading smooth and simple. It easily extends on stainless steel ball bearings, so you can make light work of even the heaviest loads
- Steam + Sani save time with a high-temperature cycle that steams and sanitizes. Get a complete wash with no pre-rinsing or soaking necessary and reduce 99.999% of bacteria
- High wash performance get a complete wash with no pre-rinse thanks to a variety of wash cycles that provides a powerful clean. No matter how many dishes you load or how dirty they are, rest assured you'll get spotless results every time
- Active flood protect This dishwasher features active flood protect, which prevents potential overflows for greater peace of mind. It works by using a water leak detector to sense when water is too high, pumping it out until a safe level is reached
- Reliable performance enjoy trusted performance from a trusted brand with this American-made, dependable dishwasher that provides totally clean and dry dishes with every cycle
- Piranha™ hard food disposer the Piranha™ hard food disposer lets you use your dishwasher without pre-rinsing. Its stainless steel impellers rotate to pulverize food particles and an anti-jamming design makes sure wash arms stay unclogged
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.8
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 45 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Height:
- 34-5/8 in
- Installation Type:
- Built-in
- Number of Cycles:
- 5
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 23-3/4 in
- Wireless Communication:
- Wi-Fi