This product requires certification to purchase.

23-3/4 in. Wall Mount Electric Single Oven in Stainless Steel

You last purchased this on
 
GE®

23-3/4 in. Wall Mount Electric Single Oven in Stainless Steel

  • Fast #
  • Part #GJRS06SKSS
  • Item #2453630
  • Manufacturer Part #JRS06SKSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

23-3/4 in. Wall Mount Electric Single Oven in Stainless Steel

  • Fast #
  • Part #GJRS06SKSS
  • Item #2453630
  • Manufacturer Part #JRS06SKSS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Electronic oven controls with touch pads are easy to operate
  • Clear window makes monitoring food simple
  • Interior oven light
  • Two oven racks securely hold any cookware
  • Frameless glass oven door
  • Audible preheat signal
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
20
Capacity:
2.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
23-1/8 in
Energy Star Compliant:
No
Height:
28-3/16 in
Installation Type:
Wall Mount
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
No
UL Listed:
No
Volts:
208/240V
Watts:
3400 W
Width:
23-3/4 in