23-7/16 in. 4.1 cu. ft. Electric Dryer in White
23-7/16 in. 4.1 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ventless condenser dryer
- Reverse-a-door
- Stainless steel drum
- Outlet for Washer
- Sensor Dry with dual thermistors
- Electronic touch controls
- Damp Alert
- Extended Tumble
- Sanitize cycle
- LED dryer interior light
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 4.1 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 25-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 33-1/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 13
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 2800 W
- Weight:
- 95 lb
- Width:
- 23-7/16 in