23-7/16 in. 4.3 cu. ft. Electric Dryer in White
23-7/16 in. 4.3 cu. ft. Electric Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sensor Dry with dual thermistors
- 13 Dry Cycles
- Wi-Fi Capable
- Outlet for Washer
- Reverse-a-door
- My Cycle Settings
- ENERGY STAR® qualified
- Cycle countdown display with LED indicators
- Stainless steel drum
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 25-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 33-1/4 in
- Interior Light:
- No
- Number of Cycles:
- 13
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 2800 W
- Weight:
- 88 lb
- Width:
- 23-7/16 in