This product requires certification to purchase.

23 cu. ft. Side-By-Side Refrigerator in Stainless Steel

You last purchased this on
 
GE®

23 cu. ft. Side-By-Side Refrigerator in Stainless Steel

Brand image
You last purchased this on
 
GE®

23 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GGSS23GYPFS
  • Item #9329139
  • Manufacturer Part #GSS23GYPFS
3.3 out of 5 Customer Rating
32-3/4 in. 16.23 cu. ft. Side-By-Side Refrigerator

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integrated shelf support system
  • Adjustable slide out, spill proof glass shelves
  • Fresh food multi-level drawers provide the ideal environment for storing your fruits and vegetables
  • Adjustable large door bins
  • Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
  • Width: 32-3/4"
  • Advanced water filtration - reduces trace pharmaceuticals from water and ice ( Removes 98% of ibuprofen, atenolol, fluoxetine, progesterone and trimethoprim. These pharmaceuticals are not necessarily in all users’ water)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
22.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
35-1/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.94 cu ft
Handle Material:
Stainless Steel
Height:
69-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
16.23 cu ft
Refrigerator Type:
Side-By-Side
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Weight:
314 lb
Width:
32-3/4 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com