24-1/2 in. 2.8 cu. ft. Electric Top Load Washer in White on White
24-1/2 in. 2.8 cu. ft. Electric Top Load Washer in White on White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Small footprint
- Electronic one-touch controls with LED read-out
- Fill and drain hoses included
- 8 wash cycles
- Four wash temperatures
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- No
- Height:
- 37-2/5 in
- Number of Cycles:
- 8
- Number of Settings:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 750
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 24 in