24 in. Built-In Front Control Dishwasher with Power Cord in Black
24 in. Built-In Front Control Dishwasher with Power Cord in Black
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 59 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Installation Type:
- Built-in
- Number of Cycles:
- 4
- Number of Settings:
- 4
- Smart Home Enabled:
- No
- Width:
- 23-3/4 in