24 in. Built-In Front Control Dishwasher with Power Cord in White
24 in. Built-In Front Control Dishwasher with Power Cord in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wash cycle - this dishwasher features a wash cycle that removes all spots and residue for sparkling results
- Advanced dry cycle - get hard-to-dry items like plastics up to three-times drier than standard heated dry cycles with dry boost
- Water leak sensor - this dishwasher features active flood protect, which prevents potential overflows for greater peace of mind. It works by using a water leak detector to sense when water is too high, pumping it out until a safe level is reached
- High quality & always dependable - this GE dishwasher is built to last for years of reliable performance
- Reliable performance - rest assured this American made dishwasher will wash and dry your dishes every time
- Multiple cycle options - heavy wash, normal wash, 1-hour wash steam pre-wash and rinse-only cycles provide a variety of ways to get your dishes completely clean
- Upper & lower racks - this dishwasher has a top rack and a bottom rack, so you can load dishes however you want
- Quiet operation - this quiet 59 dBA dishwasher has a status light on the door to let you know when it's running
- Hard food disposer - the Piranha™ hard food disposer with a removable filter has a stainless steel blade that rotates at 3,600 RPM, preventing large particles from clogging the wash arms and ensuring consistently clean dishes
- 12 place setting dishwasher - this dishwasher has enough room to wash 12 place settings at once, so you can easily clean dishes after large gatherings
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 59 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Handle Type:
- Integrated
- Height:
- 34-5/8 in
- Installation Type:
- Built-in
- Number of Cycles:
- 4
- Number of Settings:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 800 W
- Width:
- 23-3/4 in