This product requires certification to purchase.

24 in. Front Control Dishwasher in Black

You last purchased this on
 
GE®

24 in. Front Control Dishwasher in Black

  • Fast #
  • Part #GGDF510PGRBB
  • Item #9263386
  • Manufacturer Part #GDF510PGRBB
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

24 in. Front Control Dishwasher in Black

  • Fast #
  • Part #GGDF510PGRBB
  • Item #9263386
  • Manufacturer Part #GDF510PGRBB
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reliable Performance
  • Dry Boost
  • Water Leak Sensor
  • High Wash Performance
  • Dishwasher with Many Cycles
  • Dishwasher with Upper & Lower Rack Capacity
  • ENERGY STAR Dishwasher
  • Hard Food Disposer
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
7.1
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Decibel Rating (dB):
59 dB
Depth:
24 in
Energy Star Compliant:
Yes
Handle Type:
Integrated
Height:
34 in
Installation Type:
Built-in
Interior Light:
No
NSF Certified:
Yes
Number of Cycles:
4
Number of Settings:
14
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
800 W
Width:
23-3/4 in