24.7 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
24.7 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fingerprint resistant stainless: Easily wipe away smudges and fingerprints for a look that's always sparkling clean
- Factory-installed icemaker: Refrigerator comes ready to automatically create ice
- Internal water dispenser: Delivers filtered water with one touch
- LED lighting: Find exactly what you’ve been looking for under crisp, clear lighting
- Two humidity-controlled drawers and full-width drawer: Create the right environment for keeping fruits and vegetables fresh, while easily storing wider items like a party platter or a sheet cake
- Two-level freezer storage baskets: Baskets allow easy access to frozen foods
- Quick space shelf: Quickly slides out of the way to make room for tall items
- Spill-proof shelves: A variety of shelf configurations provide additional options for food storage
- Gallon door storage: Deep bins handle large containers in the door and free up valuable shelf space
- Door alarm: Enjoy peace of mind knowing the refrigerator door is never left open
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 37-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.28 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Pull
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.44 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 253 lb
- Width:
- 32-3/4 in