25 x 4 x 24 in. Drip Pan and Riser in White
25 x 4 x 24 in. Drip Pan and Riser in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4" riser: Raises the unit to a comfortable working level that also meets ADA standards*. Can also be used to elevate the units when stacked.** (*meets ADA standards when installed under a single unit **does not meet ADA standards when installed under stacked units)
- Easy installation: All parts are included for proper installation
- Integrated drip pan: Includes a recessed, integrated drip pan that can be plumbed into a floor drain for added protection, if desired
- Compatible with GFW148/GFT14/GFD14/GFQ14, QFW150/QFT15/QFD15. Incompatible with HLC1700
Documents
Specifications
- Brand Model Compatibility:
- GFD14, GFQ14, GFT14, GFW148, QFD15, QFT15, QFW150
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25 in
- Height:
- 4 in
- Product Type:
- Drip Pan, Riser
- Width:
- 24 in