25.3 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
25.3 cu. ft. Side-By-Side Refrigerator in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fingerprint resistant stainless: Easily wipe away smudges and fingerprints for a look that's always sparkling clean
- Energy Star rated: This refrigerator has been Energy Star rated to deliver the same chilling power as standard models while being more energy efficient
- LED lighting: Quickly find even the smallest items thanks to flush-mounted LED lighting, which sheds crisp, even light throughout the interior
- Edge-to-edge shelves: Store more of your favorite items and enjoy organizational flexibility on every level with glass shelves that extend from wall to wall
- Clear door shelves: Adjustable, see-through door shelves provide flexible storage options for even large containers, and free up valuable space inside the refrigerator
- Interior storage drawers: Two refrigerator pull out drawers with clear fronts provide the perfect, sealed environment to keep your produce organized
- External dispenser: Easily access clean water and filtered ice from a dispenser conveniently located on the outside of the door
- Easy access icemaker: Automatically create cubed or crushed ice thanks to a factory-installed, low profile icemaker
- Advanced water filtration: Reduces impurities, lead and trace pharmaceuticals from water and ice(removes 98% of ibuprofen, atenolol, fluoxetine, progesterone and trimethoprim. Impurities are not necessarily in all users’ water)
- Electronic display: Forget the guesswork in setting the refrigerator temperature with an electronic display that allows for precise settings
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Digital
- Depth:
- 34-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.25 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Pull
- Height:
- 69-5/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.07 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 320 lb
- Width:
- 36 in