This product requires certification to purchase.

25.4 cu. ft. Side-By-Side Refrigerator in Stainless Steel

GE®

25.4 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GGSE25GSHSS
  • Item #4717511
  • Manufacturer Part #GSE25GSHSS
5 out of 5 Customer Rating
Brand image
GE®

25.4 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #GGSE25GSHSS
  • Item #4717511
  • Manufacturer Part #GSE25GSHSS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integrated shelf support system
  • Adjustable slide out, spill proof glass shelves
  • Fresh food multi-level drawers provide the ideal environment for storing your fruits and vegetables
  • Adjustable door bins
  • Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
25.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
34-3/4 in
Freezer Capacity (Cu Ft):
9.25 cu ft
Height:
69-1/2 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
16.07 cu ft
Refrigerator Type:
Side-By-Side
UL Listed:
Yes
UPC:
084691260868
Volts:
120V
Width:
35-3/4 in