This product requires certification to purchase.

26-3/4 in. 6 cu. ft. Combo Oven in Stainless Steel

You last purchased this on
 
GE®

26-3/4 in. 6 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #GJK3800SHSS
  • Item #4785170
  • Manufacturer Part #JK3800SHSS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

26-3/4 in. 6 cu. ft. Combo Oven in Stainless Steel

  • Fast #
  • Part #GJK3800SHSS
  • Item #4785170
  • Manufacturer Part #JK3800SHSS
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • Glass touch controls set temperatures quickly and neatly with little effort
  • Rotate food throughout the cooking cycle for even cooking results with 16" turntable
  • Sensor cooking controls automatically adjusts time and power
  • Eight-pass broil element in lower oven for full broil coverage
  • Ten-pass bake element in lower oven
  • Self-clean, heavy duty roller rack in lower oven
  • Microwave capacity: 1.7 cu ft
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
23-1/2 in
Door Style:
Drop Down
Height:
42-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
208/240V
Watts:
1000 W
Width:
26-3/4 in