This product requires certification to purchase.

26-3/4 in. 8.6 cu. ft. Double Oven in Stainless Steel

You last purchased this on
 
GE®

26-3/4 in. 8.6 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GJKD3000SNSS
  • Item #7759510
  • Manufacturer Part #JKD3000SNSS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

26-3/4 in. 8.6 cu. ft. Double Oven in Stainless Steel

  • Fast #
  • Part #GJKD3000SNSS
  • Item #7759510
  • Manufacturer Part #JKD3000SNSS
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
Capacity:
8.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Glass Touch
Depth:
26-5/8 in
Door Style:
Drop Down
Height:
51-1/8 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
Halogen
Number of Elements:
18
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
208/240V
Watts:
7.2 kW
Width:
26-3/4 in