26-7/8 in. Trim Kit in Stainless Steel
26-7/8 in. Trim Kit in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- CEB1599SS And PEB9459SJSS Microwave Oven
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 19-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Trim Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 26-7/8 in