This product requires certification to purchase.

27 in. 3.5 cf Electric Washer in White

You last purchased this on
 
GE®

27 in. 3.5 cf Electric Washer in White

  • Fast #
  • Part #GGFWN1100LWW
  • Item #4067424
  • Manufacturer Part #GFWN1100LWW
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

27 in. 3.5 cf Electric Washer in White

  • Fast #
  • Part #GGFWN1100LWW
  • Item #4067424
  • Manufacturer Part #GFWN1100LWW
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Quiet-By-Design package
  • Stackable
  • Deluxe end-of-cycle signal
  • Stainless steel wash basket
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15, 20
Capacity:
3.5 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-1/4 in
Energy Star Compliant:
Yes
Height:
41-1/2 in
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
120V
Width:
27 in