27 in. 4.4 cu. ft. Electric Top Load Washer in White on White/Silver Backsplash
27 in. 4.4 cu. ft. Electric Top Load Washer in White on White/Silver Backsplash
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2Product Details
Product Details
- Stain pretreat assists removing tough stains with preprogrammed settings
- Deep fill customizes water-fill levels with just the touch of a button
- Speed wash provides a quick wash for lightly soiled items that are needed in a hurry
- Electronic controls with cycle status lights
- Fast 800 rpm spin speed removes more water
- ENERGY STAR® qualified
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Turn Knob
- Depth:
- 27 in
- Energy Star Compliant:
- Yes
- Height:
- 44 in
- Number of Cycles:
- 13
- Number of Settings:
- 13
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 800
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 138 lb
- Width:
- 27 in