27 in. 7.2 cu. ft. Electric Dryer in White/Silver
27 in. 7.2 cu. ft. Electric Dryer in White/Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 22, 24
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- No
- Height:
- 44 in
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Type:
- 1-Way Vent
- Volts:
- 208/240V
- Watts:
- 5600 W
- Width:
- 27 in