27 x 30-1/2 in. 208/240V 7.4 cu. ft. Electric Dryer in White
27 x 30-1/2 in. 208/240V 7.4 cu. ft. Electric Dryer in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Sensor dry - this dryer with moisture sensor continually monitors temperature and moisture to determine the appropriate drying time to protect your laundry and prevent over-drying
- My cycle setting - make laundry simpler by saving your favorite dryer settings as a preset for future use with the my cycle setting
- Eco dry save energy and money on your utilities with the eco dry dryer that reduces dry temperatures on select cycles without sacrificing performance
- High performance venting - powerful airflow offers long-lasting performance from lint build-up and offers venting solutions up to 120 feet for greater installation flexibility
- Wrinkle care - Minimize wrinkles with an extended tumble dryer that will continue to tumble with no heat to keep wrinkles from setting in after the dry cycle is complete
- Damp alert - immediately know when clothes reach the ideal dampness level for ironing or air drying with this damp alert dryer
- Custom dry settings - 10 custom dryer settings support a variety of specialty settings to protect clothing from unnecessary wear and tear
-
Green
Specifications
- AMP:
- 22, 24
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 30-1/2 in
- Door Style:
- Side Swing
- Energy Star Compliant:
- No
- Height:
- 46 in
- Interior Light:
- Yes
- Number of Cycles:
- 12
- Number of Doors:
- 1
- Number of Settings:
- 4
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UPC:
- 084691919438
- Volts:
- 208/240V
- Watts:
- 5600 W
- Weight:
- 118 lb
- Width:
- 27 in
- Wireless Communication:
- Wi-Fi