28-1/2 x 33-3/8 in. 15.68 cu. ft. Chest Freezer in White
28-1/2 x 33-3/8 in. 15.68 cu. ft. Chest Freezer in White
Product Details
Product Details
- ENERGY STAR® qualification - provides less energy waste and lower utility bills
- LED interior lighting - automatically illuminates when door is open
- Audible temperature alarm - alerts you if the temperature rises
- Second level rail - allows convenient access to sliding baskets at different heights in freezer
- 4 sliding bulk storage baskets - offers flexibility to organize and store favorite foods for quick, easy access
- Lock with key - allows you to protect your valuable food items from unintentional entry
- Power “on" light - easily see if the freezer is working without having to open the door
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 15.68 cu ft
- Height:
- 33-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Product Type:
- Chest Freezer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Temperature Range:
- Up to 32 Deg F
- Volts:
- 115V
- Weight:
- 168 lb
- Width:
- 65 in