28 in. 13.89 cu. ft. Top Mount Freezer Refrigerator in White
28 in. 13.89 cu. ft. Top Mount Freezer Refrigerator in White
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.1 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-3/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.22 cu ft cu ft
- Height:
- 67-3/8 in
- Installation Type:
- Freestanding
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 13.89 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Volts:
- 120V
- Width:
- 28 in