28 in. 4.8 cu. ft. Smart Front Load Washer in White
28 in. 4.8 cu. ft. Smart Front Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad/Knob
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Height:
- 39-3/4 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 10
- Number of Settings:
- 5
- Power Source:
- Electric
- RPM:
- 1300
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 246 lb
- Width:
- 28 in