28 in. 7.8 cu. ft. Electric Dryer in White on White
28 in. 7.8 cu. ft. Electric Dryer in White on White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Long Vent: Up to 200 ft for ease of installation
- Built-in Wi-Fi: Start, stop and monitor your laundry from anywhere while receiving real-time notifications and updates
- Quick Dry: Quickly dries items and small loads for families on the go
- 4 Way Venting: Easy-to-change venting options provide the ultimate installation flexibility to fit in your home
- Vent Sensor: Provides alerts when a restriction is detected in your dryer vent
- Sanitize Cycle: Sterilize clothing with elevated temperatures designed to kill common household bacteria
- Wrinkle Care: Prevents wrinkles by extending the tumble without heat
- Sensor Dry: Prevent over-drying and protect your clothing thanks to innovative dual thermistor technology, that continually monitors temperature and moisture
- Damp Alert: Signals when delicate clothes reach the ideal dampness level for ironing or final air drying
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 22, 24
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touchpad
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Height:
- 39-3/4 in
- Interior Light:
- Yes
- Number of Cycles:
- 10
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691848165
- Vent Type:
- 4-Way Vent
- Volts:
- 120/208/240V
- Watts:
- 5600 W
- Weight:
- 123 lb
- Width:
- 28 in
- Wireless Communication:
- Wi-Fi