This product requires certification to purchase.

28 in. 7.8 cu. ft. Gas Front Load Dryer in White

You last purchased this on
 
GE®

28 in. 7.8 cu. ft. Gas Front Load Dryer in White

  • Fast #
  • Part #GGFD55GSSNWW
  • Item #8026833
  • Manufacturer Part #GFD55GSSNWW
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
GE®

28 in. 7.8 cu. ft. Gas Front Load Dryer in White

  • Fast #
  • Part #GGFD55GSSNWW
  • Item #8026833
  • Manufacturer Part #GFD55GSSNWW
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
8
BTU:
22000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
7.8 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Touchpad
Depth:
32 in
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
39-3/4 in
Interior Light:
Yes
Number of Cycles:
10
Number of Settings:
5
Power Source:
Gas
Product Type:
Front Load Dryer
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
120V
Weight:
135 lb
Width:
28 in