28 in. Front Load Washer in White
28 in. Front Load Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ultra Fresh Vent System With OdorBlock™ The first and only Ultra Fresh Vent System with Odor Block™ eliminates excess moisture to help prevent odors ensuring your washer stays fresh and clean
- Built-in WIFI Start, stop and monitor your laundry from anywhere while receiving real-time notifications and updates
- Dynamic Balancing Technology (dBT™)Our patented, time saving technology senses and rebalances uneven loads during the spin cycle, providing a quiet wash
- Shallow Depth Washer Never compromise on convenience with this 32" shallow depth washer that easily fits into tight spaces like an alcove or closet, making it a suitable solution for homes of any size.
- 10-year Limited Warranty Rest assured knowing your washer is backed by a 10-year warranty
- More Water Option For bulky items like a king-sized comforter or for heavily soiled loads, the More Water Option adds up to an additional 3 gallons of water for a deep water wash and rinse.
- Microband® antimicrobial technology Built into components including the gasket, dispenser and draining system delivering protection that lives on load after load
- Sanitize with OxiRemove 99% of bacteria with a dedicated cycle that uses an Oxi additive to boost your detergent’s cleaning power, while keeping fabrics looking and feeling their best
- Reversible Door Easily reverse your washer and dryer door for superior installation flexibility
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32 in
- Energy Star Compliant:
- Yes
- Height:
- 39-3/4 in
- Number of Cycles:
- 10
- Number of Water Levels:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- RPM:
- 1300
- Smart Home Compatibility:
- Amazon Alexa, IFTTT, Sonos, Google Assistant
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Weight:
- 246 lb
- Width:
- 28 in